Shop Tekmar
Main product image of tN2 House Control for Pumps
Magnifying glass
Hover image to zoom

tN2 House Control for Pumps

Brand:
Tekmar
SKU:
403
Rating:
(1)
Q&A:
(0)
tN2 House Control for Pumps
Magnifying glass
Hover image to zoom
$1,042.00 each
In Stock
In Stock
Get 2 Tomorrow, Oct 21
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V

Description

–
Overview:

The tekmarNet 2 House Control 403 is designed to operate all of the mechanical equipment in a residential hydronic heating system, coordinating their operation through network communication. It can be used in applications ranging from a single zone of baseboard with an on/off boiler, to multiple fan coils, mixed radiant floor heating zones, and a modulating/condensing boiler. This control regulates up to two heating water temperatures through Outdoor Temperature Reset and Indoor Temperature Feedback. It is capable of controlling a single on/off, two stage, or modulating boiler, a mixing device, Domestic Hot Water, set-point loads, 4 on-board zone pumps, and can expand up to 24 zones in total for each space heating water temperature

Features:
  • Control: Microprocessor control
  • Approvals: CSA C US, meets class B: ICES & FCC Part 15
  • Ambient conditions: Indoor use only, 32 to 104°F (0 to 40°C), RH 90% Non-condensing
  • Power supply: 24 V (ac) ±10% 60 Hz, 100 VA max, Class 2
  • Control load: 2 VA
  • Floating action load: 89 VA, 24 V (ac), 3.7 A
  • Boiler stage: 1, 2 relays 24 V (ac) 5 A
  • Pump power: 115 V (ac) 12 A max
  • Pump relays: 115 V (ac) 5 A, 1/6 hp
  • Variable pump: 115 V (ac) 2.4 A
  • Setpoint and DHW calls: Short, 0 - 32 V (ac)
  • Boil/Mix modulating output: 0 - 10 V (dc) 500 ? min load impedance, 4 - 20 mA 1 k? max load impedance
  • Sensors: NTC thermistor, 10k @ 77°F (25°C ± 0.2°C) ß=3892
  • Included: Outdoor Sensor 070 and 2 of Universal Sensors 082
  • Enclosure: NEMA 1 rated, blue PC+ABS plastic

Specs

–
Ambient Conditions:

Indoor use only 32 to 104°F < 90% RH non-condensing

Enclosure Type:

NEMA-1

Voltage:

24V

Boiler Relay:

24 V (ac) 5 A

Setpoint:

Short. 0 - 32 V (ac)

Output:

0 - 10 V (dc) 3K ohms min load impedance

Power Supply:

24V (ac)

Zone Valve Load:

24 V (ac) 2 A

Sensors:

NTC Thermistor, 10 k ohm @ 77°F

Includes:

070 Sensor

(2) 082 Sensors

Pump Power:

115 V (ac) 12 A max

Application:

HVAC

Type:

House Control

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

House controll 403

Pretty easy to install. I am a do-it-yourselfer and this controller went in no problems. I actually replaced an older 370 model with this one. Good instructions came with it too.
Dadbino
Montana
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy