Apply to be a TradeMaster!
Main product image of 10" Groove Joint Pliers (1-1/2" Jaw)
Magnifying glass
Hover image to zoom

10" Groove Joint Pliers (1-1/2" Jaw)

Brand:
Tekton
SKU:
37524
Rating:
(0)
Q&A:
(0)
10" Groove Joint Pliers (1-1/2" Jaw)
Magnifying glass
Hover image to zoom
$23.00 each
In Stock
In Stock
Get 200 Tue, Nov 24 - Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
10" Length

Description

–
Features
  • Sharp, angled pipe-wrench-style teeth offer a sure bite
  • Undercut tongue and grooves interlock for superior joint strength
  • Nut and bolt fastener allows fine-tuning of operating tension
  • Slim, nonslip grips provide comfort and control without adding bulk
  • Made in USA
  • Made in the USA

Specs

–
Jaw Capacity:

1-1/2"

Length (Inches):

10"

Product Type:

Pliers

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy