Apply to be a TradeMaster!
Main product image of 6" Locking C-Clamp
Magnifying glass
Hover image to zoom

6" Locking C-Clamp

Brand:
Tekton
SKU:
CLC10006
Rating:
(0)
Q&A:
(0)
6" Locking C-Clamp
Magnifying glass
Hover image to zoom
$17.00 each
In Stock
In Stock
Get 200 Wed, Nov 25 - Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6"
Product Highlight: Material
Steel

Description

–
Features
  • 1.9 Inch Jaw Capacity - Clamp together a variety of materials, including those with irregular surfaces, for welding or assembly
  • Pull-to-Release Lever - Easily set, reposition, and release the clamp with one hand and with more control than a traditional lever
  • Large Adjustment Knob - Knurled grip for making adjustments even when you're wearing gloves or have slippery hands
  • Tensioning Through-Hole - Insert a screwdriver or hex key to create a T-handle and fine-tune your clamping force
  • Strong Jaws - Made from 6140 chromium vanadium steel for toughness, machinability, and corrosion resistance

Specs

–
Material:

Steel

Size:

6"

Product Type:

Clamp

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy