Apply to be a TradeMaster!
Main product image of 18" Swivel Pad Locking C-Clamp
Magnifying glass
Hover image to zoom

18" Swivel Pad Locking C-Clamp

Brand:
Tekton
SKU:
CLC11018
Rating:
(0)
Q&A:
(0)
18" Swivel Pad Locking C-Clamp
Magnifying glass
Hover image to zoom
$31.00 each
In Stock
In Stock
Get 200 Mon, Nov 23 - Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
18"

Description

–
Features
  • Flat, Uniform Clamping Force - Swivel pads provide more surface contact than fixed points, offering a more secure and gentler hold for a variety of materials, including those with soft or uneven surfaces
  • Pull-to-Release Lever - Easily set, release, and reposition the clamp with one hand and with more control than a traditional pinch-style lever
  • Large Adjustment Knob - The adjustment knob is knurled and round to provide grip for making adjustments even when you're wearing gloves or have slippery hands
  • Tensioning Through-Hole - Get extra leverage and fine-tune your clamping force by inserting a screwdriver or hex key into the through-hole to create a T-handle
  • Long Reach Jaws - Extended reach for clamping large or hard-to-access workpieces, ideal for welding, fabrication, and woodworking

Specs

–
Size:

18"

Product Type:

Locking Clamp

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy