Apply to be a TradeMaster!
Main product image of High-Torque 1/4" Bit Driver
Magnifying glass
Hover image to zoom

High-Torque 1/4" Bit Driver

Brand:
Tekton
SKU:
DBH23000
Rating:
(0)
Q&A:
(0)
High-Torque 1/4" Bit Driver
Magnifying glass
Hover image to zoom
$8.00 each
In Stock
In Stock
Get 200 Mon, Nov 23 - Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"

Description

–
Features
  • The handle's three-sided geometry provides the leverage you need to generate high turning force by hand
  • Round sections at the front and back ends of the handle create an ideal shape for quickly spinning long fasteners
  • The overmolded grip is permanently bonded to the handle and won't degrade or become sticky over time
  • Bits are held onto the end of the driver by a magnet that's friction-fit within the receiver so that it can't fall out
  • Chrome plating on the driver shaft provides corrosion resistance and easily wipes clean

Specs

–
Size:

1/4"

Shaft Length:

3.25"

Product Type:

Nut Driver

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy