Apply to be a TradeMaster!
Main product image of 1/4" Bit Driver and Bit Set with Case, 37-Piece
Magnifying glass
Hover image to zoom

1/4" Bit Driver and Bit Set with Case, 37-Piece

Brand:
Tekton
SKU:
DBH93101
Rating:
(0)
Q&A:
(0)
1/4" Bit Driver and Bit Set with Case, 37-Piece
Magnifying glass
Hover image to zoom
$30.00 each
In Stock
In Stock
Get 5 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"

Description

–
Features
  • The bits are made of S2 steel with a zinc-phosphate coating that resists corrosion, and they're designed to be longer than standard bits to improve your access to recessed fasteners
  • Bits are held onto the end of the driver by a magnet that's friction-fit within the receiver so that it can't fall out
  • Flexible rails securely grip the bits so they can't fall out, while also making it easy to remove any bit one-handed
  • The three-sided geometry of the driver handle provides the leverage you need to generate high turning force by hand, while round sections at the front and back ends of the handle create an ideal shape for quickly spinning long fasteners
  • The portable zipper case stores everything neatly and compactly, ideal for keeping in a glove compartment, kitchen drawer, or taking on-the-go

Specs

–
Product Type:

Nut Driver

Shaft Length:

3.25"

Size:

1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy