Apply to be a TradeMaster!
Main product image of High-Torque Black Oxide Blade Nut Driver Set, 5-Piece (6-10mm)
Magnifying glass
Hover image to zoom

High-Torque Black Oxide Blade Nut Driver Set, 5-Piece (6-10mm)

Brand:
Tekton
SKU:
DHD91201
Rating:
(0)
Q&A:
(0)
High-Torque Black Oxide Blade Nut Driver Set, 5-Piece (6-10mm)
Magnifying glass
Hover image to zoom
$28.00 each
In Stock
In Stock
Get 200 Wed, Nov 25 - Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"

Description

–
Features
  • Unique three-sided handle combines maximum torque with smooth speed
  • 6-point socket offers a snug, nonslip fit on hex-shaped fastener heads
  • Protective black oxide finish can't flake or chip off like plated finishes
  • Internally recessed shaft accommodates the excess threads of longer bolts or studs
  • Size marking on butt end is easy to identify in tool belt or drawer
  • Made in the USA

Specs

–
Size:

1/4"

Product Type:

Nut Driver

Shaft Length:

3.25"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy