Apply to be a TradeMaster!
Main product image of #2 Phillips Insulated Screwdriver (4" Shank)
Magnifying glass
Hover image to zoom

#2 Phillips Insulated Screwdriver (4" Shank)

Brand:
Tekton
SKU:
DVP00302
Rating:
(0)
Q&A:
(0)
#2 Phillips Insulated Screwdriver (4" Shank)
Magnifying glass
Hover image to zoom
$11.27 each
In Stock
In Stock
Get 200 Tue, Oct 20 - Wed, Oct 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
#2
Product Highlight: Length (Inches)
4" Length
Product Highlight: Bit Type
Phillips #2

Description

–
P2 Phillips insulated driver has a tri-lobe handle, a soft and textured grip, and three size markings. JIS compatible.

Features:
  • Insulated Drivers Rated for Electrical Work: Each driver handle and shank is insulated to protect against electrical shock for voltages up to 1000 V AC and 1500 V DC. They are tested to ensure they meet IEC 60900:2018 and ASTM F1505-16 standards.
  • Slim Shank for Recessed Screws: The shank diameter is reduced so the insulation can be molded flush with the tip, giving you access to screws in narrow, recessed holes.
  • A Handle Designed for Speed and Torque: The front of the handle is round for quick turning and the middle transitions to a tri-lobe shape that provides a secure grip for high-torque driving.
  • Soft Overmold Grip for Controlled Turning: The handle's red exterior is made of a lightly textured TPE material that is slightly soft and grippy for controlled spinning, fine adjustments, and reduced slipping under torque.
  • Two Handle Sizes that Scale with the Tips: Drivers with small tip sizes have smaller, more rounded handles for control with precision screws. Drivers with larger tip sizes have bigger, more triangular handles to turn large screws with more torque.
  • Size Markings in Three Locations: Each driver has the tip size engraved in three locations with high-contrast laser markings.
  • Flared End Prevents Slipping: The front end of the handle has a tri-lobe shape that flares out to prevent your hand from slipping while you're pushing it forward and turning.
  • Through-Hole in Handle: Each screwdriver handle has the same size through-hole so you can hang it on a hook. You can also attach a safety lanyard when working at heights to prevent drops.
  • Steel Shank Won't Twist Out: The end of the shank is flattened to form a broad surface that resists twisting inside the handle. The handle is molded around the shank, creating a solid connection that is stronger and straighter than simply pressing the shank into a premade handle.
  • Tip Geometry and Coating: Our Phillips tips are precisely machined to the ISO 8764-1 standard and are also compatible with JIS screws. The surface of the cross tip is flatter to improve engagement and reduce cam-out.

Specs

–
Size:

#2

Length (Inches):

4"

Product Type:

Screwdriver

Bit Type:

Phillips #2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy