Apply to be a TradeMaster!
Main product image of Phillips Screwdriver Set - 4" Shanks, 4-Piece (#0 - #3)
Magnifying glass
Hover image to zoom

Phillips Screwdriver Set - 4" Shanks, 4-Piece (#0 - #3)

Brand:
Tekton
SKU:
DWP90002
Rating:
(0)
Q&A:
(0)
Phillips Screwdriver Set - 4" Shanks, 4-Piece (#0 - #3)
Magnifying glass
Hover image to zoom
$24.95 each
In Stock
In Stock
Get 200 Tue, Oct 20 - Wed, Oct 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
#0 - #3
Product Highlight: Bit Type
Phillips
Product Highlight: Length (Inches)
4" Length

Description

–
4-piece set includes P0-P3 Phillips drivers with 4 inch shanks. JIS compatible.

Features:
  • Designed for Speed and Torque: The front of the handle is round for quick turning and the middle transitions to a tri-lobe shape that provides a secure grip for high-torque driving.
  • Three Handle Sizes that Scale with the Tips: Drivers with small tip sizes have smaller, more rounded handles for control with precision screws. Drivers with larger tip sizes have bigger, more triangular handles to turn large screws with more torque.
  • Soft Overmold Grip for Controlled Turning: The handle's red exterior is made of a lightly textured TPE material that is slightly soft and grippy for controlled spinning, fine adjustments, and reduced slipping under torque.
  • Size Markings in Four Locations: Each driver has the tip size engraved in four locations with high-contrast laser markings.
  • Flared End Prevents Slipping: The front end of the handle has a tri-lobe shape that flares out to prevent your hand from slipping while you're pushing it forward and turning.
  • Through-Hole in Handle: Each screwdriver handle has the same size through-hole so you can hang it on a hook. You can also attach a safety lanyard when working at heights to prevent drops.
  • Tip Geometry and Coating: Our Phillips tips are precisely machined to the ISO 8764-1 standard and are also compatible with JIS screws. The surface of the cross tip is flatter to improve engagement and reduce cam-out.
  • Steel Shank Won't Twist Out: The end of the shank is flattened to form a broad surface that resists twisting inside the handle. The handle is molded around the shank, creating a solid connection that is stronger and straighter than simply pressing the shank into a premade handle.
  • Three Shank Lengths: Available for select sizes of Phillips and slotted drivers

Specs

–
Product Type:

Screwdriver Set

Size:

#0 - #3

Length (Inches):

4"

Bit Type:

Phillips

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy