Apply to be a TradeMaster!
Main product image of Phillips and Slotted Screwdriver Set - 4", 8", 18" Shanks, 26-Piece (#0 - #4, 3 - 14mm)
Magnifying glass
Hover image to zoom

Phillips and Slotted Screwdriver Set - 4", 8", 18" Shanks, 26-Piece (#0 - #4, 3 - 14mm)

Brand:
Tekton
SKU:
DWZ90009
Rating:
(0)
Q&A:
(0)
Phillips and Slotted Screwdriver Set - 4", 8", 18" Shanks, 26-Piece (#0 - #4, 3 - 14mm)
Magnifying glass
Hover image to zoom
$230.39 each
In Stock
In Stock
Get 200 Tue, Oct 20 - Wed, Oct 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
#0 - #4, 3 - 14mm
Product Highlight: Bit Type
Phillips, Slotted
Product Highlight: Length (Inches)
4" - 18" Length

Description

–
26-piece set includes P0-P4 Phillips (JIS compatible) and 3-14 mm (metric) slotted drivers in varying lengths.

Features:
  • Designed for Speed and Torque: The front of the handle is round for quick turning and the middle transitions to a tri-lobe shape that provides a secure grip for high-torque driving.
  • Three Handle Sizes that Scale with the Tips: Drivers with small tip sizes have smaller, more rounded handles for control with precision screws. Drivers with larger tip sizes have bigger, more triangular handles to turn large screws with more torque.
  • Soft Overmold Grip for Controlled Turning: The handle's red exterior is made of a lightly textured TPE material that is slightly soft and grippy for controlled spinning, fine adjustments, and reduced slipping under torque.
  • Size Markings in Four Locations: Each driver has the tip size engraved in four locations with high-contrast laser markings.
  • Flared End Prevents Slipping: The front end of the handle has a tri-lobe shape that flares out to prevent your hand from slipping while you're pushing it forward and turning.
  • Through-Hole in Handle: Each screwdriver handle has the same size through-hole so you can hang it on a hook. You can also attach a safety lanyard when working at heights to prevent drops.
  • Tip Geometry and Coating: Tips are precisely machined and coated with black manganese phosphate, creating a slightly rough surface that enhances screw engagement. The conversion coating produces a uniform, corrosion-resistant layer that preserves tip geometry and resists flaking.
  • Steel Shank Won't Twist Out: The end of the shank is flattened to form a broad surface that resists twisting inside the handle. The handle is molded around the shank, creating a solid connection that is stronger and straighter than simply pressing the shank into a premade handle.
  • Three Shank Lengths: Available for select sizes of Phillips and slotted drivers

Specs

–
Product Type:

Screwdriver Set

Bit Type:

Phillips

Slotted

Size:

#0 - #4

3 - 14mm

Length (Inches):

4" - 18"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy