Apply to be a TradeMaster!
Main product image of 4mm Phillips and Slotted Bit Set w/ Rail, 12-Piece (#000 - #2, 0.8 - 4mm)
Magnifying glass
Hover image to zoom

4mm Phillips and Slotted Bit Set w/ Rail, 12-Piece (#000 - #2, 0.8 - 4mm)

Brand:
Tekton
SKU:
DZZ92001
Rating:
(0)
Q&A:
(0)
4mm Phillips and Slotted Bit Set w/ Rail, 12-Piece (#000 - #2, 0.8 - 4mm)
Magnifying glass
Hover image to zoom
$4.69 each
In Stock
In Stock
Get 200 Wed, Oct 21 - Thu, Oct 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
#000 - #2, 0.8 - 4mm
Product Highlight: Bit Type
Phillips, Slotted
Product Highlight: Length (Inches)
1.10" Length

Description

–
12-piece set includes 0.8-4 mm slotted and P000-P2 Phillips 4 mm bits. Comes with free-standing, flexible bit rail that securely grips the bits.

Features:
  • Precise Tip Geometry and Stamped Markings: Tekton 4 mm bits are made with tight tolerances for a secure fit in small screws, reducing slip and wear-crucial for high-value, sensitive electronics.
  • Hardened Bits with Non-Flaking Protective Finish: The bits are made from hardened 8660 steel (55-58 HRC)* and finished with a zinc phosphate conversion coating that provides lasting corrosion resistance without altering dimensions or flaking, unlike chrome finishes.
  • Bit Rails Have a Soft, Secure Hold: The flexible rails securely grip the bits so they can't fall out, while also making it easy to remove any bit one-handed. The rails can also stand upright on a flat surface, making the markings easier to see.

Specs

–
Length (Inches):

1.10"

Size:

#000 - #2

0.8 - 4mm

Bit Type:

Phillips

Slotted

Product Type:

Driver Bit Set

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy