Apply to be a TradeMaster!
Main product image of 4mm Tamper Hex Bit Set w/ Rail, 12-Piece (5/64"- 5/32", 2 - 4mm, 0.8mm SIM Ejector)
Magnifying glass
Hover image to zoom

4mm Tamper Hex Bit Set w/ Rail, 12-Piece (5/64"- 5/32", 2 - 4mm, 0.8mm SIM Ejector)

Brand:
Tekton
SKU:
DZZ92006
Rating:
(0)
Q&A:
(0)
4mm Tamper Hex Bit Set w/ Rail, 12-Piece (5/64"- 5/32", 2 - 4mm, 0.8mm SIM Ejector)
Magnifying glass
Hover image to zoom
$4.69 each
In Stock
In Stock
Get 200 Tue, Oct 20 - Wed, Oct 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/64" - 5/32", 0.8mm SIM Ejector, 2 - 4mm
Product Highlight: Bit Type
Hex
Product Highlight: Length (Inches)
1.10" Length

Description

–
12-piece set includes 5/64-5/32 inch (SAE) and 2-4 mm (metric) tamper-resistant hex bits, plus a SIM card ejector bit. Comes with flexible bit rail.

Features:
  • Precise Tip Geometry and Stamped Markings: Tekton 4 mm bits are made with tight tolerances for a secure fit in small screws, reducing slip and wear-crucial for high-value, sensitive electronics.
  • Hardened Bits with Non-Flaking Protective Finish: The bits are made from hardened 8660 steel (55-58 HRC)* and finished with a zinc phosphate conversion coating that provides lasting corrosion resistance without altering dimensions or flaking, unlike chrome finishes.
  • Bit Rails Have a Soft, Secure Hold: The flexible rails securely grip the bits so they can't fall out, while also making it easy to remove any bit one-handed. The rails can also stand upright on a flat surface, making the markings easier to see.

Specs

–
Size:

5/64" - 5/32"

0.8mm SIM Ejector

2 - 4mm

Length (Inches):

1.10"

Bit Type:

Hex

Product Type:

Driver Bit Set

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy