Apply to be a TradeMaster!
Main product image of 1/4" Hex, Phillips, Slotted Bit Set w/ Rail (9-Piece)
Magnifying glass
Hover image to zoom

1/4" Hex, Phillips, Slotted Bit Set w/ Rail (9-Piece)

Brand:
Tekton
SKU:
DZZ93004
Rating:
(0)
Q&A:
(0)
1/4" Hex, Phillips, Slotted Bit Set w/ Rail (9-Piece)
Magnifying glass
Hover image to zoom
$4.69 each
In Stock
In Stock
Get 200 Tue, Oct 20 - Wed, Oct 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Bit Type
Hex, Phillips, Slotted
Product Highlight: Length (Inches)
1.18" Length

Description

–
9-piece set includes Phillips (P1 - P3), slotted (3/16 - 5/16 in.), and hex (4 - 6 mm) 1/4 inch insert bits (1.18 in. long) and bit rail.

Features:
  • Phillips: P1, P2, P3 (3 sizes)
  • Slotted: 3/16, 1/4, 5/16 in. (3 sizes)
  • Hex: 4, 5, 6 mm (3 sizes)
  • 9-Tool 1/4 Inch Bit Rail

Specs

–
Bit Type:

Hex

Phillips

Slotted

Length (Inches):

1.18"

Product Type:

Driver Bit Set

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy