Shop Resideo Sale
Main product image of Star L-Key Set with Holder, 13-Piece (T6-T50)
Magnifying glass
Hover image to zoom

Star L-Key Set with Holder, 13-Piece (T6-T50)

Brand:
Tekton
SKU:
KLT91402
Rating:
(0)
Q&A:
(0)
Star L-Key Set with Holder, 13-Piece (T6-T50)
Magnifying glass
Hover image to zoom
$26.00 each
In Stock
In Stock
Get 200 Wed, Nov 18 - Thu, Nov 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
7.9" Length

Description

–
Features
  • High Leverage - We designed the keys to be longer in the largest sizes to increase leverage where it matters
  • Precise Tip Geometry - The star-shaped ends have 6-lobes that are machined to precise tolerances for an exact, high-torque fit with Torx fasteners that resists camming out
  • Maximum Torque Strength - We make our L-keys with 8660 nickel chromium molybdenum steel that's heat-treated to HRC 54-58 to produce tools that are hard, but not brittle; as a result, the maximum torque of the L-keys consistently exceeds the ASME standards for minimum torsion load and the ISO standards for minimum proof torque
  • Clear Markings - Tekton star L-Key sizes are marked both with a high-visibility laser marking and a stamped marking
  • Quick Access and Low-Profile Organization - We designed the holder to organize the L-keys facing forward so you can easily access each tool without having to move others out of the way; you can also face the L-keys to the side for a flat, low-profile organization solution

Specs

–
Bit Type:

Torx T45

Torx T8

Torx T20

Torx T9

Torx T10

Torx T27

Torx T50

Torx T30

Torx T25

Torx T6

Torx T7

Torx T40

Torx T15

Product Type:

Hex Key

L-Key

Length (Inches):

7.9"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy