Shop Resideo Sale
Main product image of 1.5mm Ball End Hex L-Key
Magnifying glass
Hover image to zoom

1.5mm Ball End Hex L-Key

Brand:
Tekton
SKU:
KLX82015
Rating:
(0)
Q&A:
(0)
1.5mm Ball End Hex L-Key
Magnifying glass
Hover image to zoom
$3.00 each
In Stock
In Stock
Get 200 Wed, Nov 18 - Thu, Nov 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1.5mm
Product Highlight: Length (Inches)
3.1" Length

Description

–
Features
  • High Leverage - We designed the keys to be longer in the largest sizes to increase leverage where it matters
  • Tight Fit with Fasteners - We precisely manufacture our hex key geometry on the large end of the applicable range, resulting in less slop in fasteners
  • 20-Degree Ball Angle Increases Access - Our L-keys implement a steep ball-end angle that increases your ability to access fasteners while still maintaining sufficient strength
  • Maximum Torque Strength - We make our L-keys with 8660 nickel chromium molybdenum steel that's heat-treated to HRC 54-58 to produce tools that are hard, but not brittle; as a result, the maximum torque of the L-keys consistently exceeds the ASME standards for minimum torsion load and the ISO standards for minimum proof torque
  • Clear Markings - With the exception of the smallest sizes, Tekton L-key sizes are marked in two ways-both with a high-visibility laser marking and a stamped marking (sizes 0.050 inch and 1.3 mm are too small to laser mark, sizes 0.050 inch, 1/16 inch, 5/64 inch, 1.3 mm, 1.5 mm, and 2 mm are too small to stamp)

Specs

–
Product Type:

Hex Key

L-Key

Size:

1.5mm

Length (Inches):

3.1"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy