Shop Resideo Sale
Main product image of Flat End Hex L-Key Set, 15-Piece (7/16-3/4", 11-19mm)
Magnifying glass
Hover image to zoom

Flat End Hex L-Key Set, 15-Piece (7/16-3/4", 11-19mm)

Brand:
Tekton
SKU:
KLX90301
Rating:
(0)
Q&A:
(0)
Flat End Hex L-Key Set, 15-Piece (7/16-3/4", 11-19mm)
Magnifying glass
Hover image to zoom
$130.00 each
In Stock
In Stock
Get 131 Wed, Nov 18 - Thu, Nov 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
7.3" Length

Description

–
Features
  • High Leverage - We designed these L-keys to be longer to increase leverage when it matters
  • Two Measures of Tolerance Control - We measure our hex key tolerances in two ways, from point-to-point and side-to-side, to ensure the highest standards of dimensional accuracy and consistency
  • 6150 Steel - We make our keys with 6150 chromium vanadium steel that's heat-treated to 44-50 HRC to produce tools that are hard, but not brittle
  • Corrosion-Resistant Finish - We coat all of our keys with a durable manganese phosphate finish that's resistant to corrosion
  • Clear Markings - Tekton L-key sizes are marked in two ways: with a high-visibility laser marking and a stamped marking

Specs

–
Size:

5/8"

18mm

11mm

3/4"

9/16"

7/16"

1/2"

11/16"

14mm

16mm

13mm

12mm

15mm

17mm

19mm

Length (Inches):

7.3"

Product Type:

Hex Key

L-Key

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy