Shop Resideo Sale
Main product image of Short Arm Ball End Hex L-Key Set with Holder, 13-Piece (0.050-3/8")
Magnifying glass
Hover image to zoom

Short Arm Ball End Hex L-Key Set with Holder, 13-Piece (0.050-3/8")

Brand:
Tekton
SKU:
KLX91112
Rating:
(0)
Q&A:
(0)
Short Arm Ball End Hex L-Key Set with Holder, 13-Piece (0.050-3/8")
Magnifying glass
Hover image to zoom
$26.00 each
In Stock
In Stock
Get 200 Wed, Nov 18 - Thu, Nov 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
7.0" Length

Description

–
Features
  • Short Arm for Access - The L-key's short arm enables you to stay close to the fastener so that you can work in tighter spaces and with greater control
  • High Leverage - Our L-keys are longer in overall length compared to competitors, providing increased leverage where it matters
  • Tight Fit with Fasteners - We precisely manufacture our hex key geometry on the large end of the applicable range, resulting in less slop in fasteners
  • Quick-Access Holder - We designed our holder to organize the L-keys facing forward so you can easily access each tool without having to move others out of the way
  • 20-Degree Ball End - Our keys implement a steep ball end angle, which increases your ability to access fasteners while still maintaining sufficient strength

Specs

–
Product Type:

Hex Key

L-Key

Size:

1/16"

9/64"

1/4"

3/32"

3/8"

5/16"

7/64"

5/32"

0.050"

3/16"

5/64"

1/8"

7/32"

Length (Inches):

7.0"

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy