Shop Resideo Sale
Main product image of Ball End Hex L-Key Set with Holder, 23-Piece (0.050-3/8", 1.3-10mm)
Magnifying glass
Hover image to zoom

Ball End Hex L-Key Set with Holder, 23-Piece (0.050-3/8", 1.3-10mm)

Brand:
Tekton
SKU:
KLX91304
Rating:
(0)
Q&A:
(0)
Ball End Hex L-Key Set with Holder, 23-Piece (0.050-3/8", 1.3-10mm)
Magnifying glass
Hover image to zoom
$37.00 each
In Stock
In Stock
Get 200 Wed, Nov 18 - Thu, Nov 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
7.9" Length

Description

–
Features
  • High Leverage - We designed the keys to be longer in the largest sizes to increase leverage where it matters
  • 20-Degree Ball Angle Increases Access - Our L-keys feature a steep ball-end angle that increases your ability to access fasteners while still maintaining sufficient strength
  • Refined Edges - Tekton keys have slightly chamfered edges (except sizes that are too small to be chamfered) and a smooth top face to optimize engagement with fasteners
  • Corrosion-Resistant Finish - We coat all of our keys with a durable manganese phosphate finish that's resistant to corrosion
  • Clear Markings - With the exception of the smallest sizes, Tekton L-key sizes are marked in two ways: with a high-visibility laser marking and a stamped marking

Specs

–
Size:

5/32"

1/8"

0.050"

3/16"

4mm

1.3mm

5mm

3/32"

5/16"

3/8"

1.5mm

3mm

2.5mm

1/4"

9/64"

8mm

5/64"

6mm

1/16"

10mm

7/32"

2mm

7/64"

Product Type:

Hex Key

L-Key

Length (Inches):

7.9"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy