Shop Resideo Sale
Main product image of Ball End and Flat End Hex L-Key Set with Holder and Rack, 43-Piece (0.050-3/4", 1.3-19mm)
Magnifying glass
Hover image to zoom

Ball End and Flat End Hex L-Key Set with Holder and Rack, 43-Piece (0.050-3/4", 1.3-19mm)

Brand:
Tekton
SKU:
KLX99301
Rating:
(0)
Q&A:
(0)
Ball End and Flat End Hex L-Key Set with Holder and Rack, 43-Piece (0.050-3/4", 1.3-19mm)
Magnifying glass
Hover image to zoom
$229.00 each
In Stock
In Stock
Get 106 Wed, Nov 18 - Thu, Nov 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
24.0" Length

Description

–
Features
  • High Leverage - We designed these L-keys to be longer in the largest sizes to increase leverage where it matters
  • Tight Tolerances - We measure our hex key tolerances in two ways, from point-to-point and side-to-side, to ensure the highest standards of dimensional accuracy and consistency
  • Corrosion-Resistant - We coat all of our keys with a durable manganese phosphate finish that's resistant to corrosion
  • Clear Markings - Except for the smallest keys, Tekton L-key sizes are marked with a laser marking and a stamped marking (0.050 inch and 1.3 mm are too small to laser mark and 0.050 inch, 1/16 inch, 5/64 inch, 1.3 mm, 1.5 mm, and 2 mm are too small to stamp)
  • Quick-Access Racks - The included racks have hex-shaped slots that make it easy to take the large L-keys in and out without resistance

Specs

–
Size:

1/8"

5/16"

1/4"

7/32"

3/8"

1.5mm

2.5mm

0.050"

5mm

4mm

2mm

8mm

10mm

3mm

1/16"

5/64"

3/16"

7/64"

3/32"

6mm

9/64"

5/32"

Product Type:

Hex Key

L-Key

Length (Inches):

24.0"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy