Shop Resideo Sale
Main product image of Ball End Hex T-Handle Key Set with Stand, 21-Piece (5/64-3/8", 2-10mm)
Magnifying glass
Hover image to zoom

Ball End Hex T-Handle Key Set with Stand, 21-Piece (5/64-3/8", 2-10mm)

Brand:
Tekton
SKU:
KTX92301
Rating:
(0)
Q&A:
(0)
Ball End Hex T-Handle Key Set with Stand, 21-Piece (5/64-3/8", 2-10mm)
Magnifying glass
Hover image to zoom
$120.00 each
In Stock
In Stock
Get 200 Wed, Nov 18 - Thu, Nov 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Features
  • Side Drive - In addition to the ball-end long arm, the T-handle keys have a flat-end side drive that's ideal for breaking loose fasteners
  • Large, Comfortable Handle - The handle's large, contoured shape is designed to fit your hand and make it comfortable to spin the tool and apply torque from various positions
  • 18 Gauge Steel Stand - Our custom T-handle benchtop stand is designed to guide each key into its slot, making it easy to store and retrieve your tools
  • Tight Fit with Fasteners - We precisely manufacture our hex key geometry on the large end of the applicable range, resulting in less slop in fasteners
  • Markings and Finish - Each key is marked with a large, painted inset marking on the handle that's highly visible and won't wear off

Specs

–
Size:

1/4"

7mm

6mm

5/32"

7/32"

5mm

7/64"

10mm

3/32"

5/16"

2mm

3mm

2.5mm

8mm

3/16"

9/64"

5/64"

4mm

1/8"

3/8"

9mm

Product Type:

Handle

Hex Key

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy