Apply to be a TradeMaster!
Main product image of Mini Pry Bar Set (6-Piece)
Magnifying glass
Hover image to zoom

Mini Pry Bar Set (6-Piece)

Brand:
Tekton
SKU:
LRD90806
Rating:
(0)
Q&A:
(0)
Mini Pry Bar Set (6-Piece)
Magnifying glass
Hover image to zoom
$35.00 each
In Stock
In Stock
Get 200 Thu, Oct 1 - Fri, Oct 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/32", 1/4"
Product Highlight: Length (Inches)
6-1/2" Length

Description

–
Features
  • Tip Geometry - The sharp 0.010 inch tip of our straight mini pry bars can wedge between and access openings that a slotted slotted screwdriver and other similar mini pry bars cannot
  • Shaft and Handle Proportions - The 3.0 inch shaft offers optimal reach and control, and the 3.6 inch handle is longer to fit in your hand better
  • AISI 8650 Steel Shafts - The shafts are made from a strong Ni-Cr-Mo alloy that's hardened to 50-54 HRC
  • Nylon 6 Handles - The handles are made from a glass-reinforced nylon that's resistant to fuels, oils, and chemicals
  • Manufactured in Michigan - Tekton's family of picks, hooks, and mini pry bars is made entirely in Michigan with only USA-sourced materials
  • Made in the USA

Specs

–
Length (Inches):

6-1/2"

Size:

5/32"

1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy