Apply to be a TradeMaster!
Main product image of Angled End Handled Pry Bar Set, 2-Piece (36, 45")
Magnifying glass
Hover image to zoom

Angled End Handled Pry Bar Set, 2-Piece (36, 45")

Brand:
Tekton
SKU:
LSQ90504
Rating:
(0)
Q&A:
(0)
Angled End Handled Pry Bar Set, 2-Piece (36, 45")
Magnifying glass
Hover image to zoom
$85.00 each
In Stock
In Stock
Get 200 Mon, Nov 23 - Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
45", 36" Length

Description

–
Features
  • Angled Ends - Slide in between materials or under objects with the pry bar's chisel tip, then use the angled end of the bar as a fulcrum to push apart or lift up the workpiece
  • Steel Striking Caps - The 1-inch diameter solid steel striking cap is designed to be struck by a hammer; the end of the cap directly contacts the bar stock so that any force you apply is effectively transferred through the tool
  • 5/8 Inch Bar Stock - The pry bar shaft is made from solid steel that's heat-treated to maintain strength and toughness
  • Durable Handles - The large, polypropylene handle is impact-resistant and unaffected by most fuel, solvents, and common chemicals; it's lightly textured to provide your hands extra grip when working
  • Made in the USA

Specs

–
Length (Inches):

45"

36"

Product Type:

Pry Bar