Shop Resideo Sale
Main product image of Angled End Handled Pry Bar Set, 5-Piece (12, 17, 25, 36, 45")
Magnifying glass
Hover image to zoom

Angled End Handled Pry Bar Set, 5-Piece (12, 17, 25, 36, 45")

Brand:
Tekton
SKU:
LSQ90505
Rating:
(0)
Q&A:
(0)
Angled End Handled Pry Bar Set, 5-Piece (12, 17, 25, 36, 45")
Magnifying glass
Hover image to zoom
$120.00 each
In Stock
In Stock
Get 157 Wed, Nov 18 - Thu, Nov 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
12", 25", 17", 45", 36" Length

Description

–
Features
  • Angled Ends - Slide in between materials or under objects with the pry bar's chisel tip, then use the angled end of the bar as a fulcrum to push apart or lift up the workpiece
  • Steel Striking Caps - The 1-inch diameter solid steel striking cap is designed to be struck by a hammer; the end of the cap directly contacts the bar stock so that any force you apply is effectively transferred through the tool
  • Strong Bar Stock - The pry bar shaft is made from 3/8 - 5/8 inch (depending on the pry bar length) solid steel that's heat-treated to maintain strength and toughness
  • Durable Handles - The large, polypropylene handle is impact-resistant and unaffected by most fuel, solvents, and common chemicals; it's lightly textured to provide your hands extra grip when working
  • Made in the USA

Specs

–
Length (Inches):

12"

25"

17"

45"

36"

Product Type:

Pry Bar

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy