Apply to be a TradeMaster!
Main product image of Angled End Handled Pry Bar Set w/ Wall Hanger, 6-Piece (8", 12", 17", 25", 36", 45")
Magnifying glass
Hover image to zoom

Angled End Handled Pry Bar Set w/ Wall Hanger, 6-Piece (8", 12", 17", 25", 36", 45")

Brand:
Tekton
SKU:
LSQ96505
Rating:
(0)
Q&A:
(0)
Angled End Handled Pry Bar Set w/ Wall Hanger, 6-Piece (8", 12", 17", 25", 36", 45")
Magnifying glass
Hover image to zoom
$139.19 each
In Stock
In Stock
Get 200 Mon, Nov 23 - Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
8" - 45" Length

Description

–
6-piece set includes 8, 12, 17, 25, 36, and 45 inch angled end pry bars and a 6-tool steel wall hanger. Made in USA. LSQ90505.

Features:
  • Angled for Prying and Positioning: Slide in between materials or under objects with the pry bar's chisel tip, then use the angled end of the bar as a fulcrum to push apart or lift up the workpiece.
  • Steel Striking Cap Contacts Bar: The 1-inch diameter solid steel striking cap is designed to be struck by a hammer. The end of the cap directly contacts the bar stock so that any force you apply is effectively transferred through the tool.
  • Extremely Durable Handle: The large, polypropylene handle is impact-resistant and unaffected by most fuel, solvents, and common chemicals. It's lightly textured to provide your hands extra grip when working.
  • Wall-Mounted Organization: The hanger is made from 12 gauge powder-coated steel with a textured finish. It comes with two flanged screws for mounting.
  • Lift to Remove: The top tabs secure the pry bars in the hanger so they can't fall off. To remove a pry bar from its slot, simply lift it up so the handle clears the tab.

Specs

–
Product Type:

Hanger

Length (Inches):

8" - 45"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy