Apply to be a TradeMaster!
Main product image of 5" Angle Nose Push Button Adjustable Pliers
Magnifying glass
Hover image to zoom

5" Angle Nose Push Button Adjustable Pliers

Brand:
Tekton
SKU:
PGA36305
Rating:
(0)
Q&A:
(0)
5" Angle Nose Push Button Adjustable Pliers
Magnifying glass
Hover image to zoom
$30.71 each
In Stock
In Stock
Get 200 Mon, Nov 23 - Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
5" Length

Description

–
5 inch angle nose push button adjustable pliers (water pump pliers) have induction-hardened teeth, push-button adjustment, and textured grips.

Features:
  • Push Button for Quick Adjustments: Press the domed button and slide the handle to adjust the jaw size. The pliers are thin for access and lightweight for carrying or working overhead. The teeth dig in progressively under load, maintaining a firm hold with minimal hand pressure.
  • Tongue-and-Groove Track: The push button has four rounded teeth that interlock with matching slots on both sides of the grooved track, creating a secure lock under heavy force.
  • Jaw Teeth: The jaws have fine teeth in the front and back for controlled gripping on flat surfaces. Coarse teeth along a V-shaped profile in the middle offer a deep bite on various shapes.
  • Jaw Capacity: Compare each pliers size when clamped.

Specs

–
Product Type:

Pliers

Jaw Capacity:

1.3"

Length (Inches):

5"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy