Apply to be a TradeMaster!
Main product image of 10" Pliers Wrench
Magnifying glass
Hover image to zoom

10" Pliers Wrench

Brand:
Tekton
SKU:
PGP36010
Rating:
(0)
Q&A:
(0)
10" Pliers Wrench
Magnifying glass
Hover image to zoom
$57.59 each
In Stock
In Stock
Get 200 Wed, Nov 25 - Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
10" Length

Description

–
10 inch pliers wrench has push button adjustability with a straight gear track, parallel smooth jaws, and textured handles.

Features:
  • Push Button for Quick Adjustments: Our pliers wrench offers quick adjustments and flat, parallel jaws that self-clamp as you apply force to the top handle. Its slim, lightweight design improves access in tight spaces and reduces fatigue when working at a distance and overhead. Press the domed button and slide the handle to set the jaw size.
  • 13 Positions on a Tongue-and-Groove Track: Adjust the jaw size by pushing in the domed button and sliding the handle to one of 13 locked positions. The push button has four rounded teeth that interlock with matching slots on both sides of the grooved track, creating a secure lock under heavy force.
  • Jaw Travel at Each Setting: Each adjustment position has some jaw travel built in, letting you open or close slightly without changing positions. There's about 1/4 inch of travel at the smallest position and 1/8 inch at the largest.
  • Jaws Self-Clamp Under Load: The top handle acts as a lever that pushes the floating jaw along a channel to maintain even pressure between parallel clamping surfaces.
  • 2 Inch Jaw Capacity: A full 2 inch jaw capacity lets you grip a wide range of nuts, fittings, and parts that would otherwise require several wrench sizes.
  • Metric Ruler on the Jaws: The smooth parallel jaws can be used to pinch and bend sheet metal, and a laser-marked metric ruler lets you take a measured bite up to 28 mm.

Specs

–
Product Type:

Pliers

Jaw Capacity:

2"

Length (Inches):

10"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy