Apply to be a TradeMaster!
Main product image of Pliers Set, 2-Piece (Pliers Wrench, Angle Nose Push Button Adjustable)
Magnifying glass
Hover image to zoom

Pliers Set, 2-Piece (Pliers Wrench, Angle Nose Push Button Adjustable)

Brand:
Tekton
SKU:
PLR90001
Rating:
(0)
Q&A:
(0)
Pliers Set, 2-Piece (Pliers Wrench, Angle Nose Push Button Adjustable)
Magnifying glass
Hover image to zoom
$91.19 each
In Stock
In Stock
Get 200 Mon, Nov 23 - Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
2-piece set includes 10 inch pliers wrench and 10 inch angle nose push button adjustable pliers.

Features:
  • Push Button for Quick Adjustments: Our pliers wrench offers quick adjustments and flat, parallel jaws that self-clamp as you apply force to the top handle. Its slim, lightweight design improves access in tight spaces and reduces fatigue when working at a distance and overhead. Press the domed button and slide the handle to set the jaw size.
  • 13 Positions on a Tongue-and-Groove Track: Adjust the jaw size by pushing in the domed button and sliding the handle to one of 13 locked positions. The push button has four rounded teeth that interlock with matching slots on both sides of the grooved track, creating a secure lock under heavy force.
  • Jaw Travel at Each Setting: Each adjustment position has some jaw travel built in, letting you open or close slightly without changing positions. There's about 1/4 inch of travel at the smallest position and 1/8 inch at the largest.
  • Jaws Self-Clamp Under Load: The top handle acts as a lever that pushes the floating jaw along a channel to maintain even pressure between parallel clamping surfaces.
  • 2 Inch Jaw Capacity: A full 2 inch jaw capacity lets you grip a wide range of nuts, fittings, and parts that would otherwise require several wrench sizes.
  • Metric Ruler on the Jaws: The smooth parallel jaws can be used to pinch and bend sheet metal, and a laser-marked metric ruler lets you take a measured bite up to 28 mm.
  • Push Button for Quick Adjustments: Press the domed button and slide the handle to adjust the jaw size. The pliers are thin for access and lightweight for carrying or working overhead. The teeth dig in progressively under load, maintaining a firm hold with minimal hand pressure.
  • Tongue-and-Groove Track: The push button has four rounded teeth that interlock with matching slots on both sides of the grooved track, creating a secure lock under heavy force.
  • Jaw Teeth: The jaws have fine teeth in the front and back for controlled gripping on flat surfaces. Coarse teeth along a V-shaped profile in the middle offer a deep bite on various shapes.
  • Jaw Capacity: Compare each pliers size when clamped.

Specs

–
Product Type:

Pliers

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy