Apply to be a TradeMaster!
Main product image of 3/8" Drive x 6" Flex Head Quick-Release Small Body Ratchet
Magnifying glass
Hover image to zoom

3/8" Drive x 6" Flex Head Quick-Release Small Body Ratchet

Brand:
Tekton
SKU:
SRH31506
Rating:
(0)
Q&A:
(0)
3/8" Drive x 6" Flex Head Quick-Release Small Body Ratchet
Magnifying glass
Hover image to zoom
$43.00 each
In Stock
In Stock
Get 200 Tue, Nov 24 - Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8", 6"

Description

–
Features
  • A 3/8 Inch Drive on a 1/4 Inch Drive Body - This small body ratchet uses the same body as our 1/4 inch drive x 6 inch ratchet so that you get the access and agility of a smaller handle and ratchet head in 3/8 inch drive
  • Performs Like a 1/4 Inch Ratchet - The 3/8 inch small body ratchet meets 1/4 inch ratchet proof torque standards
  • Smaller Ratchet Head - The ratchet head is smaller than standard 3/8 inch drive ratchets, improving your access to tight spaces
  • 180º Flex, 9 Positions - The flex head sweeps through 180-degrees, snapping to nine different detent angles to reach around obstacles
  • Sleek, Comfortable Handle - The handle's finger groove has pronounced interior edges for traction and control for any finger placement

Specs

–
Product Type:

Ratchet

Size:

3/8"

6"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy