Apply to be a TradeMaster!
Main product image of 1/4" Drive x 3" Bit Ratchet
Magnifying glass
Hover image to zoom
1/4" Drive x 3" Bit Ratchet
Magnifying glass
Hover image to zoom
$22.00 each
In Stock
In Stock
Get 200 Thu, Oct 1 - Fri, Oct 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Features
  • Low Profile Access - The bit ratchet complements our High Torque 1/4 Inch Bit Driver, providing a low-profile, high-leverage bit driving solution for access in spots with low overhead clearance
  • Compatible with 1/4 Inch Hex Bits - Our bit ratchet uses a C-shaped metal retaining clip to provide a friction fit to retain the bit; compatible with the most common retention groove types
  • 72-Tooth Gear = 5-Degree Swing Arc - The single half-moon pawl maintains 12 teeth engaged with the gear at all times, ensuring that it won't slip or skip under stress
  • Sleek, Comfortable Handle - The tapered neck provides traction and control for any finger placement, and the pommel at the end of the handle keeps your hand from slipping off and is rounded for comfort
  • Working Handle Length - We name our ratchets and breaker bars according to their effective working length, which is measured from the center of the drive tang to the end of the handle
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy