Shop Resideo Sale
Main product image of 1/4" Drive Dual-Direction Micrometer Torque Wrench (20-200"-lb.)
Magnifying glass
Hover image to zoom

1/4" Drive Dual-Direction Micrometer Torque Wrench (20-200"-lb.)

Brand:
Tekton
SKU:
TRQ50402
Rating:
(0)
Q&A:
(0)
1/4" Drive Dual-Direction Micrometer Torque Wrench (20-200"-lb.)
Magnifying glass
Hover image to zoom
$86.97 each
In Stock
In Stock
Get 1 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Torque
20-200 lb-in Torque

Description

–

Features

  • Calibrated to be accurate within ±3% for both clockwise and counterclockwise directions
  • Certified to the ISO standard for the full listed range (20 -200 in-lb), unlike torque wrenches calibrated to ASME standards, which do not require calibration below 20% of the listed range
  • 90-tooth ratchet head with minimal swing arc (4° per tooth)
  • Accurate micrometer scale with high-contrast markings
  • Locking collar for a positive hold on the target torque setting
  • Coarse handle knurling and centerline groove for a sure grip

Specs

–
Teeth:

90

Torque:

20-200 lb-in

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy