Shop Resideo Sale
Main product image of 3/8" Drive 90-Tooth Dual-Direction Micrometer Torque Wrench (10 - 100 ft-lb)
Magnifying glass
Hover image to zoom

3/8" Drive 90-Tooth Dual-Direction Micrometer Torque Wrench (10 - 100 ft-lb)

Brand:
Tekton
SKU:
TRQ51402
Rating:
(0)
Q&A:
(0)
3/8" Drive 90-Tooth Dual-Direction Micrometer Torque Wrench (10 - 100 ft-lb)
Magnifying glass
Hover image to zoom
$105.59 each
In Stock
In Stock
Get 200 Tue, Nov 17 - Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Torque
10-100 ft-lbs Torque

Description

–
Dual-direction micrometer torque wrench has a torque range of 10-100 ft-lb. Includes certificate of calibration and case.

Features:
  • Apply Torque with Confidence: Every feature was designed to instill confidence in the wrench's accuracy and control during operation.
  • Accurate Within ±3% for Both Directions: The actual calibration accuracy will be stated on the certificate for your wrench, and will be within ±3%.
  • 90-Tooth Fixed Ratchet Head: The single half-moon pawl maintains 9 teeth engaged with the gear at all times, so it won't skip under stress. The internal components are the same design and construction as all of our 90-tooth ratchets.
  • Spring-Loaded Collar Locks Your Setting: The collar springs into a locked position that holds your setting and prevents accidental movement during operation. There is no thumb knob to tighten at the end of the handle.
  • Coarse Knurling for a Secure Grip: A deep, sharp-cut diamond pattern on the surface of the handle creates a coarse texture that won't slip in your hand.
  • Full-Featured Case: The case provides safe transport for the torque wrench and protects it from drops. Each item in the case has its own place and is held securely.

Specs

–
Torque:

10-100 ft-lbs

Size:

3/8"

Product Type:

Torque Wrench

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy