Shop Resideo Sale
Main product image of 1/2" Drive 90-Tooth Dual-Direction Micrometer Torque Wrench (40-200 ft.-lb)
Magnifying glass
Hover image to zoom

1/2" Drive 90-Tooth Dual-Direction Micrometer Torque Wrench (40-200 ft.-lb)

Brand:
Tekton
SKU:
TRQ52402
Rating:
(0)
Q&A:
(0)
1/2" Drive 90-Tooth Dual-Direction Micrometer Torque Wrench (40-200 ft.-lb)
Magnifying glass
Hover image to zoom
$125.00 each
In Stock
In Stock
Get 200 Tue, Nov 17 - Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Torque
40-200 ft-lbs Torque

Description

–

Every feature is designed to instill confidence in the wrench's accuracy and control during operation.


Features:

  • Calibrated to be accurate within ±3% for both clockwise and counterclockwise directions
  • Certified to the ISO standard for the full listed range (40 - 200 ft-lb), unlike torque wrenches calibrated to ASME standards, which do not require calibration below 20% of the listed range
  • 90-tooth ratchet head with minimal swing arc (4º per tooth)
  • Accurate micrometer scale with high-contrast markings
  • Locking collar for a positive hold on the target torque setting
  • Coarse handle knurling and centerline groove for a sure grip

Specs

–
Size:

1/2"

Product Type:

Torque Wrench

Torque:

40-200 ft-lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy