Shop Resideo Sale
Main product image of 1/2" Drive 72-Tooth Split Beam Torque Wrench (40-250 ft.-lb.)
Magnifying glass
Hover image to zoom

1/2" Drive 72-Tooth Split Beam Torque Wrench (40-250 ft.-lb.)

Brand:
Tekton
SKU:
TRQ62203
Rating:
(0)
Q&A:
(0)
1/2" Drive 72-Tooth Split Beam Torque Wrench (40-250 ft.-lb.)
Magnifying glass
Hover image to zoom
$150.00 each
In Stock
In Stock
Get 1 Thu, Nov 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Bit Type
Slotted, Phillips, Square

Description

–
Features
  • Accurate to +-4% throughout the entire 40-250 ft.-lb. torque range
  • Each torque wrench is serialized and calibrated according to the ASME B107.300-2010 standard and the detailed test results are recorded on the included certificate
  • A smooth-turning thumbscrew makes it easy to set a precise torque value, while the teeth inside the flip-up cover lock that torque setting in place during use
  • Unlike other torque wrench designs, this wrench can be stored at any torque setting without losing accuracy
  • A scale on the body of the wrench allows for quick conversion from foot-pounds to newton-meters

Specs

–
Bit Type:

Slotted

Phillips

Square

Size:

1/4"

Product Type:

Driver Bit Set

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy