Apply to be a TradeMaster!
Main product image of 1/2" Drive 72-Tooth Split Beam Torque Wrench (70-350 Nm)
Magnifying glass
Hover image to zoom

1/2" Drive 72-Tooth Split Beam Torque Wrench (70-350 Nm)

Brand:
Tekton
SKU:
TRQ62231
Rating:
(0)
Q&A:
(0)
1/2" Drive 72-Tooth Split Beam Torque Wrench (70-350 Nm)
Magnifying glass
Hover image to zoom
$150.00 each
In Stock
In Stock
Get 200 Wed, Nov 18 - Thu, Nov 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Torque
70-350 Nm Torque

Description

–
Features
  • Serialized Certificate of Calibration - Each wrench is calibrated according to the ASME B107.300-2010 standard; detailed test results are recorded on the included certificate
  • Set - Quickly turn to the desired torque value with a smooth thumbscrew adjustment
  • Lock - Teeth inside the cover lock the torque setting in place while you are using the wrench
  • Leave - Because there's no internal tension when the wrench is at rest, you don't need to turn it to the lowest setting for storage
  • Flexible Head - The flexible head has a 10-degree flex joint and offers the clearance to work around nearby obstructions

Specs

–
Size:

1/2"

Product Type:

Torque Wrench

Torque:

70-350 Nm

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy