Shop Resideo Sale
Main product image of 3/8" Drive 90-Tooth Flex Head Dual-Direction Electronic Torque Wrench (10 - 100 ft-lb)
Magnifying glass
Hover image to zoom

3/8" Drive 90-Tooth Flex Head Dual-Direction Electronic Torque Wrench (10 - 100 ft-lb)

Brand:
Tekton
SKU:
TRQ81122
Rating:
(0)
Q&A:
(0)
3/8" Drive 90-Tooth Flex Head Dual-Direction Electronic Torque Wrench (10 - 100 ft-lb)
Magnifying glass
Hover image to zoom
$335.99 each
In Stock
In Stock
Get 200 Wed, Nov 18 - Thu, Nov 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Torque
10-100 ft-lbs Torque

Description

–
90-tooth flex head dual-direction electronic (digital) torque wrench has a torque range of 10 - 100 ft-lb. Includes certificate of calibration and case.

Features:
  • Lights, Sounds, and Vibration Feedback: In addition to the LCD screen, the torque wrench also provides real-time sensory feedback. Lights change from yellow to green, beeps change to a continuous tone, and the handle vibrates when you hit your target value.
  • Accumulate Angle in Multiple Sweeps: You don't need to complete an angle in one single sweep. An onboard gyroscope allows the ratcheting action to accumulate the total angle in multiple steps.
  • Easy Conversions for Length Offset: Using an off-axis tool such as a crowfoot wrench or torque adapter can change the effective length of the torque wrench. By entering a length offset, the torque wrench will calculate the necessary torque conversion.
  • 10 Customizable Presets with Repetition Counters: You can save up to 10 presets and assign them to ordered slots. Each preset stores your measurement mode, target value, and unit. Optionally, you can set a number of repetitions (up to 99) to count each measurement in a series of fasteners.
  • Accurate Within ±2% for Torque and ±1% for Angle: The actual calibration accuracy will be stated on the certificate for your wrench. The maximum allowable deviation from the target will be within ±2% for torque and ±1% for angle, and it's often on the lower end of the tolerance.
  • 90-Tooth Ratchet: The single half-moon pawl maintains 10 teeth engaged with the gear at all times, so it won't skip under stress.
  • 15-Degree Flex Head: The flex head offers the clearance to work around nearby obstructions. Some accuracy is lost when the handle is not in the straight position, so this feature should only be used when needed.
  • Coarse Knurling for a Secure Grip: A deep, sharp-cut diamond pattern on the surface of the handle creates a coarse texture that won't slip in your hand. Grip the handle so your middle finger rests on the groove in the knurling. This is where the pressure should be concentrated for best accuracy.
  • Full-Featured Case: The case provides safe transport for the torque wrench and protects it from drops. The case is made of high-density polyethylene (HDPE) and the latches are polypropylene (PP). Each item in the case has its own place and is held securely.

Specs

–
Size:

3/8"

Torque:

10-100 ft-lbs

Product Type:

Torque Wrench

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy