Apply to be a TradeMaster!
Main product image of 2-Pole Pressure Switch
Magnifying glass
Hover image to zoom

2-Pole Pressure Switch

SKU:
9013FHG12J52M1X
Rating:
(12)
Q&A:
(1)
2-Pole Pressure Switch
Magnifying glass
Hover image to zoom
$38.15 each
In Stock
In Stock
Get 28 Fri, Nov 20
Order by today, receive Friday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Note: Due to a rebranding at Schneider Electric, this product now falls under the Telemecanique brand. The product itself remains unchanged

Square D Pumptrol, air compressor switch 9013FH, fixed differential, Off at 125 PSI, low hp

This product is part of the Nema Pressure Switches range, an offer of air compressor switches. This air compressor switch has 2 normally closed, snap action, DPST-DB (double pole single throw, double break) form YY contacts and off at 125psi pressure setting value. The pressure switch with a pressure sensor size of 150psi, an adjustable range on rising pressure of 70psi to 150psi and approximate fixed differential of 30psi. It is furnished with screw clamp terminals for electrical connection and 0.25inch NPSF internal for fluid connection.

This low HP switch has a diaphragm actuator which can be operated from any position and fixed differential scale for internal settings. The enclosure is made of polypropylene. It is available in size of 3.1inch (W) x 3.76inch (D) x 3.71inch (H) and weighs 1lb. It is suitable for pressure controlling or monitoring of water pumps, compressors, agricultural/irrigation water systems, moulding presses, injection moulders, grinding machines, machining centres, complex and special machines. It is an IP20 and NEMA 1 rated product.

This product is certified by CE, CSA and UL. Meets UL 508 standards. Every pressure switch has two operating points, one on rising pressure and one of falling pressure. The operating point on rising pressure is referred to as the TRIP POINT or cut out for pumps and compressors. Power pressure switch rated for the direct control of motors in compressor applications. Rugged, robust construction provides a long life and years of uninterrupted, worry-free service. Electromechanical switch to monitor and control pressure conditions for industrial and end-users applications.

Specs

–
Product Type:

Switch

Pressure On/Off Setting (PSI):

95/125

Switch:

DPST

Pressure Range:

40 to 150 psi

Pressure Differential:

30 psi

Poles:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Fri

Product Reviews

4.92 out of 12 reviews
100% would recommend this product
4.92
out of 12 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
92%
4 star
8%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 12 reviews

I would buy this again

I used this on an old air compressor. I could not find this locally. Fast shipment, and worked perfectly.
Zabe
LaCrescent MN
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quick shipping. Exactly what I needed

The item I was looking for was clearly presented on their site with an accurate description and many photos. I had no doubt that this was the part I needed. It came well packaged and on the day they said it would be. Communication by confirming email and receipt of the purchase was exceptional. I would recommend them to anyone and will try them again when the need arises.
Titan
Upstate NY
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would certainly buy this switch again.

This switch was very easy to install and the service was fantastic!
EOCS93
Alexandria, VA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect ...

Just what I needed to repair my compressor, which had a cheap switch that failed and almost ruined my compressor. This switch is of far better quality and was a perfect drop-in replacement. No modifications required...
Highlander
Mount Gilead, Ohio
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality Company providing quality service

Quick turnaround time and the price was well below what others wanted
TN Mike
Johnson City, TN
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy from Supply House again

Almost the same as my old compressor pressure switch (new one has a single inlet instead of a branched inlet which I didn't need). Switch turns compressor On and Off at the same pressure just as originally set by compressor manufacturer. Good price, on time delivery and great communication (confirmation of order and delivery tracking).
Ken
Houston, TX
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

old air compressor

I have been trying to repair an old 1976 air compressor for years, finally found this at Supplyhouse, fit perfect...love it.
PJ
Baker, Fl
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

It was as advertised and works great at a very good price.
Hals welding
Newton, IA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product at a good price.

Excellent customer service.
pgtatum
Benton AR
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Exactly what I needed to replace the one on my air compressor. Part was an exact fit just bolted it on.
Ol' Curt
Windsor Va
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does this unit have the unloader switch on the side...normally a red handle labeled auto/off...?

Asked by Dave 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

yes it does

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy