Apply to be a TradeMaster!
Main product image of Air Compressor Pressure Switch, DPST, 70-150 PSI, Off at 125 PSI
Magnifying glass
Hover image to zoom

Air Compressor Pressure Switch, DPST, 70-150 PSI, Off at 125 PSI

SKU:
9013FHG12J52X
Rating:
(4)
Q&A:
(0)
Air Compressor Pressure Switch, DPST, 70-150 PSI, Off at 125 PSI
Magnifying glass
Hover image to zoom
$36.40 each
In Stock
In Stock
Get 5 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Min Pressure (PSI)
70 PSI
Product Highlight: Connection Size
1/4" Connection

Description

–

Note: Due to a rebranding at Schneider Electric, this product now falls under the Telemecanique brand. The product itself remains unchanged


Air Compressor Pressure Switch, DPST, 40-150 PSI, Off at 125 PSI


  • Pressure sensor type - Electromechanical pressure switch
  • Controlled fluid - Air (-22...257 °F)
  • Adjustable range on rising pressure - 70...150 psi
  • Approximate adjustable differential - 30 psi
  • Destruction pressure - 220 psi
  • Pressure actuator - Diaphragm
  • Pressure switch type of operation - Regulation between 2 thresholds
  • Scale type - Fixed differential
  • Setting - Internal
  • Local display - Without
  • Contacts type and composition - 2 NC, snap action, DPST-DB, Form YY
  • Cable entry number - 2 0.88 in cable entries with 0.84 in across flats UL 508
  • Electrical connection - Screw-clamp terminals, clamping capacity: 5.261 mm² / Screw-clamp terminals, clamping capacity: 10 AWG
  • Fluid connection type - 0.25 inch NPSF internal conforming to UL 508
  • Short circuit protection - 20 A by cartridge fuse, type gG
  • Materials in contact with fluid - Nitrile (Buna-N) or equivalent rubber diaphragm / Zinc plated steel or equivalent flange
  • Material - Noryl thermoplastic resin or equivalent cover / Polypropylene cover
  • Operating position - Any position

Specs

–
Pressure On/Off Setting (PSI):

95/125

Switch:

DPST

Pressure Range:

40 to 150 psi

Pressure Differential:

30 psi

Min Pressure (PSI):

70

Max Pressure (PSI):

150

Connection Size:

1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

You May Also Need

Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Compressor working again

Pressure switch was pretty much a simple swap with the old one. I didn't look at the picture/description close enough as this one doesn't have a manual shutoff lever (my bad). Other than that, so far so good.
Combridge
SW CO
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit.

Great price. Fast shipping. Good quality component.
Vince
NJ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great pricing and availability!

Ordered much needed pressure switch and received next day.
Ed
NJ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Supply house had my part that I needed when nobody else did!

Supply house had my part for my air compressor when no one else did. The shipping was fast awesome Packaging and outstanding service! Would definitely recommend anybody to supply house!
Pipes
Illinois
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy