Apply to be a TradeMaster!
Main product image of Air Compressor Pressure Switch, 70-150 PSI, Off at 125 PSI
Magnifying glass
Hover image to zoom

Air Compressor Pressure Switch, 70-150 PSI, Off at 125 PSI

SKU:
9013FHG14J52M1X
Rating:
(5)
Q&A:
(0)
Air Compressor Pressure Switch, 70-150 PSI, Off at 125 PSI
Magnifying glass
Hover image to zoom
$38.71 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Min Pressure (PSI)
70 PSI
Product Highlight: Connection Size
1/4" Connection

Description

–
Note: Due to a rebranding at Schneider Electric, this product now falls under the Telemecanique brand. The product itself remains unchanged

This product is part of the Nema Pressure Switches range, an offer of air compressor switches. This air compressor switch has 2 normally closed, snap action, DPST-DB (double pole single throw, double break) form YY contacts and off at 125psi pressure setting value. The pressure switch with a pressure sensor size of 150psi, an adjustable range on rising pressure of 70psi to 150psi and approximate fixed differential of 30psi. It is furnished with screw clamp terminals for electrical connection and 0.25inch 4-way flange for fluid connection. This low HP switch has a diaphragm actuator which can be operated from any position and fixed differential scale for internal settings. The enclosure is made of polypropylene. It is available in size of 3.1inch (W) x 3.76inch (D) x 4.45inch (H) and weighs 1lb. It is suitable for pressure controlling or monitoring of water pumps, compressors, agricultural/irrigation water systems, moulding presses, injection moulders, grinding machines, machining centres, complex and special machines. It is an IP20 and NEMA 1 rated product. This product is certified by CE, CSA and UL. Meets UL 508 standards. Every pressure switch has two operating points, one on rising pressure and one of falling pressure. The operating point on rising pressure is referred to as the TRIP POINT or cut out for pumps and compressors. Power pressure switch rated for the direct control of motors in compressor applications. Rugged, robust construction provides a long life and years of uninterrupted, worry-free service. Electromechanical switch to monitor and control pressure conditions for industrial and end-users applications.

Features:
  • Rugged, robust construction provides a long life and provides years of uninterrupted, worry-free service
  • Feature drift proof cut-in and cut-out settings
  • It has visible vertical contacts, easy to inspect without removal
  • An extra strong frame that resists distortion when mounting the switch to a compressor
  • Designed for the direct control of motors in compressor applications

Specs

–
Pressure On/Off Setting (PSI):

95/125

Switch:

DPST

Pressure Range:

40 to 150 psi

Pressure Differential:

30 psi

Connection Size:

1/4"

Max Pressure (PSI):

150

Min Pressure (PSI):

70

Differential (PSI):

30

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4 out of 5 reviews
80% would recommend this product
4
out of 5 Reviews
80% would recommend this product
WRITE A REVIEW
5 star
60%
4 star
0%
3 star
20%
2 star
20%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

pressure switch

Terrific price on profesional grade parts, even a bigger discount when I decided to stock up with multiples. shipping was free and fast. could'nt be happier
Paul
SLC, Ut
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Be Careful When Ordering This Product

After reading the description of this product as having four 1/4" fittings, I thought it would be the perfect replacement for the compressor switch that had failed on my unit. I was wrong. The four 1/4" fittings on this Square D switch are female NPS (National Pipe Straight), and all of the fittings on my compressor are male NPT (National Pipe Tapered). As a result, all of the connections between NPS and NPT leaked no matter how much or how little teflon tape or pipe thread sealant I used on the fittings. 1/4" NPS and 1/4" NPT threads are very similar. They have the same thread angle, the same number of threads per inch, and essentially the same diameter with one major difference. They also fit together nicely. However, NPS threads are straight meaning that in order to ensure a sealed connection, they must use an "O" ring where as NPT threads seal by having an interference fit due to the taper of the threads. NPS fittings do not use teflon tape or pipe sealant. NPT fittings seal with the benefit of teflon tape or pipe sealant. I attempted to explain this difference to Supply House's customer service and to point out that the description of this model's Square D compressor switch should be changed to four 1/4" NPS fittings to no avail. Unfortunately, I will be returning this product as it seems robust. As much as Supply House's customer service seems cheerful and eager to help, I found their knowledge level about this product and their ability to understand different pipe thread types to be woefully inadequate and downright frustrating.
Enforce00
Wixom, MI
6 years ago
Was this review helpful to you?

you guys are great

You guys undercut everyone's price on a name brand product, I got it in a timely manner and it is working great. thank you for being the best source for parts even for a do it your self repairman like me.
Jim the hawk
mesa arizona
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Shipping took forever

Switch worked fine... Shipping took FOREVER!!!
boxtruck
Philly
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great with purchase again

Very pleased with the product
JVB
Galesburg, Michigan
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy