Apply to be a TradeMaster!
Main product image of Air Compressor and Water Pump Pressure Switch, 40/60 PSI, DPST
Magnifying glass
Hover image to zoom

Air Compressor and Water Pump Pressure Switch, 40/60 PSI, DPST

SKU:
9013GSG2J24
Rating:
(3)
Q&A:
(0)
Air Compressor and Water Pump Pressure Switch, 40/60 PSI, DPST
Magnifying glass
Hover image to zoom
$71.86 each
In Stock
In Stock
Get 2 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Note: Due to a rebranding at Schneider Electric, this product now falls under the Telemecanique brand. The product itself remains unchanged

Features:
  • Item: Pressure Switch
  • Pressure Switch Application: Air Compressor and Water Pump
  • Manual Switch Action: None
  • Pressure Switch Port Type: (1) Port, 1/4" FNPS
  • Pressure Switch Factory On/Off Setting: 40/60 psi
  • Pressure Switch Unloader: No
  • Pressure Switch Differential: 15 to 30 psi
  • Pressure Switch Range: 5 to 80 psi
  • Pressure Switch Electrical Contact Form: DPST
  • Pressure Switch Action: Standard
  • NEMA Rating: 1
  • Series: 9013GSG
  • HP @ 1 Phase - 120V: 2
  • HP @ 1 Phase - 240V: 3
  • HP @ 3 Phase - 240V: 5
  • HP @ 3 Phase - 480V: 5
  • Temp. Range: -22 Degrees to 257 Degrees F
  • Standards: UL 508, NEC Article 430-84, ANSI /NSF Standard 61, FDA 21CFR.2600, CSA Certified
  • Special Features: Nitrile (Buna-N) Diaphragm
  • AC Contact Rating: 10A @ 575V

Specs

–
Product Type:

Pressure Switch

Pressure On/Off Setting (PSI):

40/60

Switch:

DPST

Pressure Range:

5 to 80 psi

Pressure Differential:

15 to 30 psi

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Water Pump Pressure Switch, 40/60 PSI, DPST
SKU: 9013FYG2J24
Telemecanique (Square D)

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Well made switch.

Great product, good price and shipped fast!
Bart
Placerville Ca.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this Again

quick repair
BILLYBOB
GA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Water pump pressure switch

Works great! I would definitely buy it again, hopefully not too soon. Glad I found Supply House.
Lor
Clermont Florida
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy