Apply to be a TradeMaster!
Main product image of Water Pump Pressure Switch, 40/60 PSI, DPST
Magnifying glass
Hover image to zoom

Water Pump Pressure Switch, 40/60 PSI, DPST

SKU:
9013FYG2J24
Rating:
(8)
Q&A:
(0)
Water Pump Pressure Switch, 40/60 PSI, DPST
Magnifying glass
Hover image to zoom
$36.02 each
In Stock
In Stock
Get 97 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
80 MAX PSI
Product Highlight: Min Pressure (PSI)
5 PSI

Description

–
Note: Due to a rebranding at Schneider Electric, this product now falls under the Telemecanique brand. The product itself remains unchanged

Features:
  • Item: Pressure Switch
  • Pressure Switch Application: Water Pump
  • Manual Switch Action: None
  • Pressure Switch Port Type: (1) Port, 1/4" FNPS
  • Pressure Switch Factory On/Off Setting: 40/60 psi
  • Pressure Switch Unloader: No
  • Pressure Switch Differential: 20 to 30 psi
  • Pressure Switch Range: 5 to 80 psi
  • Pressure Switch Electrical Contact Form: DPST
  • Pressure Switch Action: Standard
  • NEMA Rating: 1
  • Series: 9013FYG
  • HP @ 1 Phase - 120V: 2
  • HP @ 1 Phase - 240V: 3
  • HP @ 3 Phase - 240V: 5
  • HP @ 3 Phase - 480V: 1
  • Temp. Range: -22 Degrees to 257 Degrees F
  • StandardsUL 508, NEC Article 430-84, ANSI /NSF Standard 61, FDA 21CFR.2600, CSA Certified
  • AC Contact Rating: 10A @ 575V


Specs

–
Pressure On/Off Setting (PSI):

40/60

Switch:

DPST

Pressure Range:

5 to 80 psi

Pressure Differential:

20 to 30 psi

Min Pressure (PSI):

5

Max Pressure (PSI):

80

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 8 reviews
100% would recommend this product
5
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

I would buy again

Great product and service. Would buy from again. Very happy.
Happy plumber
Wisconsin
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes I would buy again.

Works great 👍
John
New York
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great buy

We replaced our other pressure switch since we were replacing our tank for our new water softener system and it works great!!
Charlene
Gilbert SC
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would bu this again, it was a direct replacement.

This contractor switch was a direct replacement for my defective part and was easy to install.
Handyman
Vermont
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

For my well pump
VINCENT
Nj
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Supply House has friendly, efficient staff & quality product

The product I needed was a relay switch for my pump. The product was shipped quickly and just as described on the website.
Wesley Ranch
Sanford, FL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

You Can't Beat the Square " D" for Reliability & Great Price

If you own a pump you know that having an extra is an essential or sometime you're going to be very disappointed because you forgot to order 2. The contact points do wear out so it's just a matter of time. Personally I love Supply House because of their quick service, great pricing and almost always Free Shipping. They will honor any promise they make, and Princess & Chris and the customer service staff are excellent-I would highly recommend them. I have purchased from them previously.
david
Florida
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect!!

Timely priced right
Bob
Stevensville, MD
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy