Apply to be a TradeMaster!
Main product image of Liquid Level Switch w/ Reverse Lever, Open On Rise, NEMA 1 (460V)
Magnifying glass
Hover image to zoom

Liquid Level Switch w/ Reverse Lever, Open On Rise, NEMA 1 (460V)

SKU:
9036DG2R
Rating:
(2)
Q&A:
(0)
Liquid Level Switch w/ Reverse Lever, Open On Rise, NEMA 1 (460V)
Magnifying glass
Hover image to zoom
$56.76 each
In Stock
In Stock
Get 13 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Switch Action
Open on Rise
Product Highlight: Amperage
10 Amps

Description

–
Note: Due to a rebranding at Schneider Electric, this product now falls under the Telemecanique brand. The product itself remains unchanged

The 9036DG2R Float Switches opens and closes an electric circuit by upward movement of the lever arm, controlling the liquid in a receiving tank or sump. The contacts of this reverse action switch open on liquid rise and are used for tank filling applications. Maximum force to trip the switch is 8 oz. or 227 g. Mount the switch horizontally using the mounting feet. This float switch does not provide motor protection, but it may be used as a pilot to operate an overload-protected starter.

  • Liquid level control with electric motor operated pumps
  • Contacts open on liquid rise
  • Switch is UL listed and CSA certified
  • Pressure switch is RoHS compliant
  • Pedestal style mounting for open tank or sump applications

Specs

–
Switch Action:

Open on Rise

Application:

Liquid Flow

Max Voltage:

575V

Poles:

2

Amperage:

10

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Open Liquid Level Switch, Close On Rise, NEMA 1 (460V)

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy this product again

Use on 12 volt solar, pair the contacts, works flawless. Paired with your 4x5 copper float balls. Reliable and robust.
Brass Rod
Northeast Colorado
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

New Customer to SupplyHouse

Everything as described. Fast delivery, even during slow downs due to Coronavirus.
Troy
Tarkington Prairie, TX
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy