Apply to be a TradeMaster!
Main product image of Pressure Switch, 40/60 PSI, 10 Amp, DPST
Magnifying glass
Hover image to zoom

Pressure Switch, 40/60 PSI, 10 Amp, DPST

SKU:
9013FSG2J24
Rating:
(58)
Q&A:
(5)
Pressure Switch, 40/60 PSI, 10 Amp, DPST
Magnifying glass
Hover image to zoom
$20.99 each
In Stock
In Stock
Get 673 Tomorrow, Oct 1
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
10 Amps

Description

–
Note: Due to a rebranding at Schneider Electric, this product now falls under the Telemecanique brand. The product itself remains unchanged

Pumptrol 9013FSG standard water pump pressure switches are suitable for all types of pumps, including jets, submersible, and reciprocating. 9013FSG water pump pressure switches are used to control electrically driven water pumps. They are diaphragm actuated. These water pump pressure switches are UL Listed and CSA certified as commercial control equipment. It is furnished with screw clamp terminals for electrical connection and 0.25inch NPSF internal for fluid connection. This switch has a diaphragm actuator which can be operated from any position and adjustable differential scale for internal settings. The enclosure is made of polypropylene. It is available in size of 2.78inch (W) x 3.76inch (D) x 2.8inch (H) and weighs 1lb. It is suitable for all types of pumps such as jets, submersible, reciprocating etc. Suitable for pressure controlling or monitoring of water pumps, compressors, agricultural/irrigation water systems, moulding presses and injection moulders. It is an IP20 and NEMA 1 rated product. This product is certified by CE, CSA and UL. Meets UL 508 and NSF ANSI 61 Annex G standards. Every pressure switch has two operating points, one on rising pressure and one of falling pressure. The operating point on rising pressure is referred to as the TRIP POINT or cut out for pumps and compressors. Power pressure switch rated for the direct control of motors in pump applications. Rugged, robust construction provides a long life and years of uninterrupted, worry-free service. Electromechanical switch to monitor and control pressure conditions for industrial and end-users applications.

Specs

–
Pressure On/Off Setting (PSI):

40/60

Switch:

DPST

Pressure Range:

5 to 65 psi

Pressure Differential:

15 to 30 psi

Amperage:

10

Poles:

2

Enclosure Type:

NEMA-1

Phase:

1

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" MPT Boiler Drain, Male Threaded (Lead Free)
SKU: BDM075
Bluefin

Product Reviews

4.86 out of 58 reviews
98% would recommend this product
4.86
out of 58 Reviews
98% would recommend this product
WRITE A REVIEW
5 star
91%
4 star
7%
3 star
0%
2 star
0%
1 star
2%
WRITE A REVIEW

Most Liked Positive Review

Best pricing and service on the internet or local

I like to buy locally, but because I don't have a contractor charge account, as a cash contractor I don't get discounted pricing no matter how much I spend. Supplyhouse.com beats the full retail pricing I have to pay locally by up to 50%, so I now just order directly and avoid an additional trip to the local jobber. I pay at the counter, so those companies don't have to wait to get paid or the expense of billing, so the SMART local company would do what Supplyhouse.com does: give the best price to the customer that pays up front. Shipping is usually shorter than stated at order and I have never had a reason to complain about anything. Customer service is quick to answer technical questions either by chat or on the phone.
VS

Most Liked Negative Review

Bad from the beginning

Low cut in pressure 47psi from factory nut backed all the way off will not drop, Also wire mounting screws are so tight they are a joke to loosen
Showing 1-10 of 58 reviews

Nice switch

Great switch for the price
Blue
Fremont Ohio
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Replacement

Perfectly functional replacement of the same model that failed after around 25-30 years of serving two homes. Easy to swap.
All-rounder
Oregon
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great pressure switch for our well pump.

This pressure switch has been controlling our well pump for years without fail. I have a spare but not sure why?
Useful Moon
varna IL
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I give 4 stars because i have not installed

Have not installed, looks like a good product
crow
washington
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Bad from the beginning

Low cut in pressure 47psi from factory nut backed all the way off will not drop, Also wire mounting screws are so tight they are a joke to loosen
Dan51
mich.
1 years ago
Was this review helpful to you?

Right pressure switch for a well

Good price -great delivery. Be sure not to buy the switch witht the little "arm" on the side which is for shallow and/or jet pump applications - THERE IS A DIFFERENCE.
gene
new canaan ct
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Product

Pressure set perfectly Now adjustment required
RZ
Althom PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I use this one on my well

I have a 600 ft well on my place and do what I can to maintain it. P replace the gauge on the tank and bought the switch for when the one on there goes bad. I have NO complaints. Prices, shipping cost, and speed of shipping. I recommended you to a friend when it arrived so fast. THANKS
Skypilot
Ben Wheeler Tx
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good deal

I bought this to replace my pressure switch on my well pump. It set up easily and was consistent with the cut in and cut out pressure settings. I always try to check out Supply House.com when I'm searching for products related to their inventory.
Scottie Jim
Richmond, Va.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just right

In stock, good brand, good price, FAST shipping, works right. What more could you want?
Gandalf
Terry,MS
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

5 Questions
5 Questions
ASK A QUESTION

Q: What are the wetted surfaces? Zinc plated steel or stainless?

Asked by Russ 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply-

The wetted surfaces are Zinc Plated Steel.

Was this review helpful to you?

Q: how do you regulate cut in & cut out

Asked by DP 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

FSG models have two adjustment nuts. The larger nut in the middle is turned down for a higher cut in pressure, and the smaller nut is turned down for a higher cut out pressure.

Was this review helpful to you?

Q: is the preasure switch preset at 40-60 when you buy it

Asked by none 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Yes it is set to 40-60

Was this review helpful to you?

Q: Is this the correct relay to install for an Amtrol Wx-205 tank?

Asked by Art 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, it would work for the factory preset pressure setting on the Amtrol tank.

Was this review helpful to you?

Q: what should the pressure tank setting be ?

Asked by rgilbert 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The tank is typicall charged to 38psi for a 40-60 pressure switch.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy