Apply to be a TradeMaster!
Main product image of Liquid Level Switch w/ Bushing, Reverse Lever, Open On Rise, NEMA 1, Left Float Position (600V)
Magnifying glass
Hover image to zoom

Liquid Level Switch w/ Bushing, Reverse Lever, Open On Rise, NEMA 1, Left Float Position (600V)

SKU:
9037HG30R
Rating:
(2)
Q&A:
(0)
Liquid Level Switch w/ Bushing, Reverse Lever, Open On Rise, NEMA 1, Left Float Position (600V)
Magnifying glass
Hover image to zoom
$203.03 each
In Stock
In Stock
Get 1 Mon, Nov 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Switch Action
Open on Rise
Product Highlight: Max Pressure (PSI)
50 MAX PSI
Product Highlight: Amperage
10 Amps
Product Highlight: Material
Steel

Description

–
Note: Due to a rebranding at Schneider Electric, this product now falls under the Telemecanique brand. The product itself remains unchanged

  • Features: Reverse Action
  • Includes: Reverse Action - Road and float
  • Float Material: Stainless Steel
  • Electrical Connections: Screw Clamp
  • Stem Material: Stainless Steel
  • HP @ 1 Phase - 120V: 2
  • Contact Form: DPST
  • Max. Voltage: 600
  • Max. Current: 600A
  • Tank Connection Size: 2-1/2" MNPT
  • Float Length: 7.13"
  • HP @ 3 Phase - 240V: 5
  • Max. Pressure: 50 psi
  • Operating Temp. Range: -22 Degrees to 220 Degrees F
  • Item: Tank Liquid Level Switch
  • HP @ 1 Phase - 240V: 3
  • Float Dia.: 2.58"
  • Overall Length: 16.06"
  • NEMA Rating: 1
  • Body Material: Steel
  • Width: 11.3"
  • Standards: UL, CSA
  • Includes: Rod and Float
  • Float Travel: 6-1/4"
  • Height: 5.98"
  • Conduit Size: 3-1/2"
  • Stem Length: 5.07"
  • Float Rod Angle: 90 Degrees
  • Float Position: Left
  • Switch Function: Open On Rise

Specs

–
Switch Action:

Open on Rise

Max Voltage:

600V

NEMA Rating:

1

Max Pressure (PSI):

50

Poles:

2

Amperage:

10

Material:

Steel

Float Travel:

4-1/2"

Tank Connection:

2-1/2" MNPT

Features:

Reverse Action

Application:

Liquid Flow

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4 out of 2 reviews
100% would recommend this product
4
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
50%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

If I had better options I wouldn't buy these things

This is an ongoing replacement. Contacts usually fail before the float sleeve gets sticky, but this time the float quit going up or down. Not because water got in the float. Because the sleeve the floats is carried by got resistive.
Dog
Ramona, CA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product at a Great price!

This is one of the main float switch assemblies that we stock here at our business. It is great to have a vendor that not only has them at a great price, but also typically has them in stock and ships out fast. The items have never arrived in bad condition as Supply House does a good job of packaging their materials for shipments. If you need parts for the HVAC business, This is where you want o go!
Speedy
Kansas City
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy