Apply to be a TradeMaster!
Main product image of Liquid Level Switch w/ Viton Packing & Rod, Close On Rise, NEMA 1, Left Float Position (600V)
Magnifying glass
Hover image to zoom

Liquid Level Switch w/ Viton Packing & Rod, Close On Rise, NEMA 1, Left Float Position (600V)

SKU:
9037HG32LZ20
Rating:
(3)
Q&A:
(0)
Liquid Level Switch w/ Viton Packing & Rod, Close On Rise, NEMA 1, Left Float Position (600V)
Magnifying glass
Hover image to zoom
$152.58 each
In Stock
In Stock
Get 28 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Switch Action
Close on Rise
Product Highlight: Max Pressure (PSI)
50 MAX PSI
Product Highlight: Material
Steel

Description

–
Note: Due to a rebranding at Schneider Electric, this product now falls under the Telemecanique brand. The product itself remains unchanged

  • Electrical Connections: Screw Clamp
  • NEMA Rating: 1
  • Stem Material: Stainless Steel
  • Switch Function: Close On Rise
  • HP @ 1 Phase - 120V: 2
  • Contact Form: DPST
  • Max. Voltage: 600
  • Max. Current: 600A
  • Tank Connection Size: 2-1/2" MNPT
  • HP @ 3 Phase - 240V: 5
  • Max. Pressure: 50 psi
  • Body Material: Steel
  • HP @ 1 Phase - 240V: 3
  • Includes: Viton Packing - Rod, No Float
  • Features: Suitable for Applications Up To 250 Deg, Float Not Included
  • Operating Temp. Range: 250 Degrees F Max
  • Overall Length: 8.93"
  • Float Material: Stainless Steel
  • Float Travel: 4-1/2"
  • Width: 2.88"
  • Float Length: 7.13"
  • Item: Tank Liquid Level Switch
  • Float Dia.: 2.58"
  • Conduit Size: 3-1/2"
  • Height: 5.98" Stem
  • Length: 4.37"
  • Float Rod Angle: 90 Degrees
  • Float Position: Left

Specs

–
Switch Action:

Close on Rise

Max Voltage:

600V

NEMA Rating:

1

Max Pressure (PSI):

50

Poles:

2

Material:

Steel

Float Travel:

4-1/2"

Tank Connection:

2-1/2" MNPT

Includes:

Rod

Application:

Liquid Flow

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I would purchase this item again.

Everything matches what was advertised. Worked great.
Shawn
Henderson,NC
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

OEM good quality product as described.

Exact fit with fast shipping, no issues.
Rich
Memphis, TN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked As It Should

Direct replacement for the existing unit that failed.
Jim B
NYC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy