Apply to be a TradeMaster!
Main product image of OsiSense XCR Limit Switch (Snap Action)
Magnifying glass
Hover image to zoom

OsiSense XCR Limit Switch (Snap Action)

SKU:
XCRF17
Rating:
(0)
Q&A:
(0)
OsiSense XCR Limit Switch (Snap Action)
Magnifying glass
Hover image to zoom
$424.46 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Note: Due to a rebranding at Schneider Electric, this product now falls under the Telemecanique brand. The product itself remains unchanged

Note: Image may not be exact representation of item.

OsiSense XCR Limit Switch (Snap Action)

Product Overview

This product is part of the XC Special range, an offer of limit switches. This limit switch is a device that converts a mechanical motion into an electrical control signal. It has 2 x (1 normally closed + 1 normally opened), snap action contacts with positive opening operation and provides switch actuation by any moving part. It has a metal square rods lever stay put crossed and supports lateral approach in 2 directions. The movement of operating head is rotary. It is furnished with screw clamp terminals for electrical connection and 1 entry tapped for PG13.5 cable gland. It is an IP54 rated product. It has a rated operational current of 3A at 240V AC, 0.27A at 250V AC and a conventional enclosed thermal current of 10A. Its mechanical durability is about 10 million operating cycles, electrical durability is 5 million operating cycles.

This limit switch has a fixed type body which is made of zinc alloy. Its dimensions are 85mm (Width) x 75mm (Depth) x 95mm (Height) and weighs 1.135kg. It is suitable for hoisting and mechanical handling applications. This product is certified by CCC and CSA. It meets NF C 79-130, CSA C22.2 No 14, EN 60947-5-1, EN 60204-1, IEC 60204-1 and IEC 60947-5-1 standards. Special format limit switches for severe environments.

Specs

–
Product Type:

Limit Switch

Poles:

4

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy