Apply to be a TradeMaster!
Main product image of 405i - Hot-Wire Anemometer Smart & Wireless Probe
Magnifying glass
Hover image to zoom

405i - Hot-Wire Anemometer Smart & Wireless Probe

Brand:
Testo
SKU:
0560-1405-01
Rating:
(0)
Q&A:
(0)
405i - Hot-Wire Anemometer Smart & Wireless Probe
Magnifying glass
Hover image to zoom
$170.12 each
In Stock
In Stock
Get 7 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
2 Year Warranty

Description

–
Users can read the measurements using the testo Smart Probes app installed on their smart device. The app lets users configure duct dimensions to calculate volume flow measurements. Use the testo 405i along with the testo 605i thermo-hygrometer to determine cooling and heating performance. The testo 405i works on smart devices with either Android or Apple operating systems.

The testo 405i Smart Probe is a wireless instrument for measuring air flow velocity, temperature, and volume flow. It is equipped with a telescopic shaft, which extends to 15" for easy in-duct testing. You can reliably determine timed and multipoint flow traverses.

All measurement data is displayed as instrument readings, tables, or graphs. The measurements can be quickly saved as PDF or Excel files. The app creates custom reports, which can be saved and/or shared by email. All your data can be stored and retrieved, saving you hours of time consuming paperwork!

Requires iOS 8.3 or newer; requires Android 4.3 or newer; requires mobile end device with Bluetooth 4.0.

Features:
  • Measures air velocity, volume flow, and temperature
  • Measures in-duct air flow, and automatically calculates volume flow (simply enter the duct dimensions)
  • Small diameter (<0.5") and 15" telescopic shaft length is ideal for in-duct flow averaging and timed traverse
  • Perform air duct leakage tests

Specs

–
Product Type:

Anemometer

Type:

Air Flow

Operating Temp Range:

-4° to 122°F

Measurement Range:

0 to 30 m/s

Warranty:

2 Year

Battery Life:

15 Hours

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy