Apply to be a TradeMaster!
Main product image of 410i - Vane Anemometer Smart & Wireless Probe
Magnifying glass
Hover image to zoom

410i - Vane Anemometer Smart & Wireless Probe

Brand:
Testo
SKU:
0560-1410-01
Rating:
(1)
Q&A:
(0)
410i - Vane Anemometer Smart & Wireless Probe
Magnifying glass
Hover image to zoom
$161.54 each
In Stock
In Stock
Get 3 Mon, Oct 5
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
2 Year Warranty

Description

–
Users can read the measurements using the testo Smart Probes App installed on their smart device. It is easy to configure volume flow measurements and to reliably run timed multipoint averaging traverses. It is especially useful for balancing multi-outlet ventilation systems by using several instruments. The testo 410i works on smart devices with either Android or Apple operating systems.

The testo 410i Smart Probe is a compact wireless vane anemometer for measuring air velocity, temperature, and deriving volume flow. It can be used at air outlets, and for monitoring the air flow of ventilation systems.

All measurement data is displayed as instrument readings, tables, or graphs. The measurements can be quickly saved as PDF or Excel files. The App creates custom reports which can be saved and/or shared by email. All your data can be stored and retrieved saving you hours of time consuming paperwork!

Requires iOS 8.3 or newer; requires Android 4.3 or newer; requires mobile end device with Bluetooth 4.0.

Features:
  • Measures air velocity, volume flow, and temperature, as well as air flow at registers, and automatically calculates volume flow (simply enter the duct dimensions)
  • No air density correction required, due to its design
  • Measure volume flow at several outlets simultaneously (using mutiple Smart Probes), to adjust system balance
  • Timed/multipoint averaging to get accurate air flow profiles

Specs

–
Product Type:

Anemometer

Measurement Range:

0.4 to 30 m/s

Operating Temp Range:

-4° to 122°F

Measures:

Volume Flow

Temperature

Air Velocity

Warranty:

2 Year

Battery Life:

200 Hours

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Nice integration with iPhone

It's nice to find a useful tool that works with my smartphone without too much complexity. Provides a lot of "easy to use" capability that would be very expensive as a stand-alone unit. It is easy to setup and use. It also feels well made
Alrec01
SE Michigan
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy