Apply to be a TradeMaster!
Main product image of 510i - Differential Pressure Manometer Smart & Wireless Probe
Magnifying glass
Hover image to zoom

510i - Differential Pressure Manometer Smart & Wireless Probe

Brand:
Testo
SKU:
0560-1510-01
Rating:
(0)
Q&A:
(0)
510i - Differential Pressure Manometer Smart & Wireless Probe
Magnifying glass
Hover image to zoom
$186.15 each
In Stock
In Stock
Get 3 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
2 Year Warranty

Description

–
Users can read the measurements using the testo Smart Probes App installed on their smart device. It can be used for determining air velocity and volume flow when used with Pitot tubes (not included). The testo 510i works on smart devices with either Android or Apple operating systems.

The testo 510i Smart Probe is a wireless differential pressure probe used for accurate low-pressure measurements. The testo 510i is great for measuring pressure in manifolds, static pressure, and pressure drops in buildings or ventilation systems. Use it to measure the pressure drop across coils and filters, or in ducts and systems.

All measurement data is displayed as instrument readings, tables, or graphs. The measurements can be quickly saved as PDF or Excel files. The App creates custom reports which can be saved and/or shared by email. All your data can be stored and retrieved saving you hours of time consuming paperwork!

Requires iOS 8.3 or newer; requires Android 4.3 or newer; requires mobile end device with Bluetooth 4.0.

Features:
  • Measures static pressure, air flow, and volume flow (pitot tube not included)
  • Measures manifold pressure and pressure drop across filters and coils, and has a measurement menu in the Smart Probes app that includes pressure drop alarms
  • Easy configuration and calculations for volume flow (enter pitot tube factor and dimensions easily)
  • Magnetic back holds instrument for hands-free operation

Specs

–
Product Type:

Manometer

Measurement Range:

0.4 to 30 m/s

Operating Temp Range:

-4° to 122°F

Measures:

Volume Flow

Air Flow

Air Velocity

Static Pressure

Warranty:

2 Year

Battery Life:

150 Hours

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

915i, Wireless Thermometer w/ Flexible Temp. Probe (TC type K) & Smartphone Operation
SKU: 0563-4915-01
Testo
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy