Apply to be a TradeMaster!
Main product image of 549i - High-Pressure Gauge Operated via Smartphone - 350 ft. Bluetooth Range
Magnifying glass
Hover image to zoom

549i - High-Pressure Gauge Operated via Smartphone - 350 ft. Bluetooth Range

Brand:
Testo
SKU:
0560-2549-03
Rating:
(0)
Q&A:
(0)
549i - High-Pressure Gauge Operated via Smartphone - 350 ft. Bluetooth Range
Magnifying glass
Hover image to zoom
$142.21 each
In Stock
In Stock
Get 15 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
2 Year Warranty

Description

–
The Testo 549i Smart Probe is a hose-less, wire-less, pressure probe for measuring refrigerant charge in AC/Refrigeration systems. It is used for servicing, troubleshooting, and documenting the operation of residential or commercial AC/refrigeration systems. When two 549i are used in conjunction with two 115i pipe-clamp temperature probes it is easy to monitor superheat and sub-cooling in AC/refrigeration systems.

All measurement data is displayed as instrument readings, tables, or graphs. The measurements can be quickly saved as PDF or Excel files. The App creates custom reports which can be saved and/or shared by email. All your data can be stored and retrieved saving you hours of time consuming paperwork!

Requires iOS 8.3 or newer; requires Android 4.3 or newer; requires mobile end device with Bluetooth 4.0.

Features:
  • Measures high-side or low-side refrigerant pressure (or both simultaneously with 2 probes) in AC/refrigeration systems
  • No hoses required! Clean, simple, accurate.
  • Low-loss refrigerant pressure testing!
  • Use with 115i pipe-clamp temperature probes for automatic superheat / sub-cooling calculations

Specs

–
Product Type:

Pressure Probe

Measures:

Pressure

Temperature

Measurement Range:

-14 to 870 psi

Operating Temp Range:

-4° to 122°F

Battery Life:

130 hours

Warranty:

2 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy