Shop Resideo Sale
Main product image of 605i - Thermohygrometer operated via smartphone - 350 ft. Bluetooth Range
Magnifying glass
Hover image to zoom

605i - Thermohygrometer operated via smartphone - 350 ft. Bluetooth Range

Brand:
Testo
SKU:
0560-2605-03
Rating:
(0)
Q&A:
(0)
605i - Thermohygrometer operated via smartphone - 350 ft. Bluetooth Range
Magnifying glass
Hover image to zoom
$151.01 each
In Stock
In Stock
Get 20 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
2 Year Warranty

Description

–
The Testo 605i Smart Probe thermo-hygrometer is a humidity and temperature measuring instrument that quickly and accurately measures relative humidity, dew point, and temperature in rooms, ducts, registers, and environmental boxes/chambers. Users can read the measurements using the Testo Smart Probes App installed on their smart device. Smart Probes can be used individually or combined with other Smart Probes to create measuring solutions for most HVAC/R applications. Great for setup and diagnostics of large and small HVAC/R systems! The Testo 605i works on smart devices with either Android or Apple operating systems. The Testo Smart Probes App is a powerful and easy-to-use tool. It allows you to remotely read measurements from up to six (6) Smart Probes and easily document/report the results. Automatic calculations make it a snap!

All measurement data is displayed as instrument readings, tables, or graphs. The measurements can be quickly saved as PDF or Excel files. The App creates custom reports which can be saved and/or shared by email. All your data can be stored and retrieved saving you hours of time consuming paperwork!

Requires iOS 8.3 or newer; requires Android 4.3 or newer; requires mobile end device with Bluetooth 4.0.

Features:
  • Quickly and accurately measures relative humidity and temperature in rooms, ducts, and chambers
  • Automatically calculates dew point & wet bulb temperature
  • Probe now foldable to 90°
  • Bluetooth range of up to 350 feet
  • Small diameter probe is ideal for in-duct measurements
  • Tough, accurate, and easy-to-use
  • For all HVAC/R technicians and contractors

Specs

–
Product Type:

Humidity Probe

Measures:

Humidity

Temperature

Measurement Range:

0-100% RH

Operating Temp Range:

-4° to 122°F

Battery Life:

150 Hours

Warranty:

2 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy